Shop All Utility Knives
Gedore
Cable Knife, 3/16"- 1-1/8"
Mfr # 4528
Zoro # G9062420
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Stripping Round Cables: 4 to 28 mm
- Application For Stripping Round Cables
- Number of Pieces 1
- Features Internal Knife is Adjustable, Hooked Blade for Separating Cable Strips and Flat Cables
- Length (In.) 170mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 4528
- Zoro # G9062420
- Country of Origin Germany
- Category Utility Knives
Dimensions
Length (In.) | 170mm |
Details
Capacity | Stripping Round Cables: 4 to 28 mm |
Application | For Stripping Round Cables |
Item | Cable Knife,3/16"- 1-1/8" |
Number of Pieces | 1 |
Features | Internal Knife is Adjustable, Hooked Blade for Separating Cable Strips and Flat Cables |
Description
Cable Knife,3/16 In.- 1-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 72.625-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (401059)
- KIPP Cam Lever Adjustable Size: 2 5/16-18X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A3X50)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (4518YG-200)
- STEEL GRIP DIAGONAL CUT PLIERS 4.5"" (DR76542)
- MARTOR Safety Knife Straight, 5 1/2 in L (08152.02)
- OLFA OLFA SK10 Concealed Blade Safety Knife (1096854)
- OLFA OLFA SK-4 Self-Retracting Safety Knife (9048)
- ROBERTS Carpet Knee Kicker Utility, 44.5cm to 54.5cm L (10-422BK)
- MARTOR Precision Safety Cutter Mini Safety, 4 3/4 in L (32132.00)
- PACIFIC HANDY CUTTER 6-1/2 in. Fixed Blade Disposable Film Cutter (DFC364NSFR)
- OX TOOLS Pro Soft Grip Utility Knife (OX-P220801)
- Gedore Knives, Cutters & Snips