Shop All Axes, Hatchets, & Splitting Wedges
Gedore
Builder Hatchet, 600 G
Mfr # 93 ST
Zoro # G8776107
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 12 in
- Features Very Robust and Durable
- Handle Plastic Grip
- Head Weight 1.3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 93 ST
- Zoro # G8776107
- Country of Origin India
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 12 in |
Details
Handle Material | Steel |
Features | Very Robust and Durable |
Handle | Plastic Grip |
Head Weight | 1.3 lb |
Item | Builder Hatchet,600 G |
Handle Design | Steel |
Head Color | Black |
Handle Color | Black |
Axe Type | Hatchet |
Description
Builder Hatchet,600 G, Axe Type Hatchet, Handle Color Black, Handle Material Steel, Head Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 17mmx1-5/8, Number of Flutes: 4 (CCP-20M17-TICN)
- EAZYPOWER Spanner Insert Power Bit, No. 4, 2" (73271/B)
- BOSCH Brush Set (2609120199)
- WALTER Walter - Shank tool - Grooving (G1011.10L-2T15GX16)
- WILTON Splitting Maul, Steel, 10 lb., 36 in. (31036)
- COUNCIL TOOL 1.5 lb Hookaroon, 4-1/2 In Edge, 36 In L Hickory Handle (150)
- COLLINS AXE Wedge Square Head 5# (WG-5-C/32448)
- OREGON Plastic Felling Wedge, 8" Yellow (559245)
- COLLINS AXE Splitting Maul Fghdl 3Lb (TJ-3FD-C)
- TRUPER 8LB FBG Splitting Maul (TJR-8SOF-C)
- GROZ ENGINEERING TOOLS PVT LTD 8LB 36 Fiber Maul (EML-836F)
- Gedore Axes, Hatchets, & Splitting Wedges