Shop All Box End Wrenches
Gedore
Box End Wrench, Offset, 70mm
Mfr # 2 A 70
Zoro # G9053068
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 365mm
- Size 70mm
- Features Heavy-Duty Pattern For Highest Torques
- Finish Chrome plated
- Material Vanadium Steel 31CrV3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 2 A 70
- Zoro # G9053068
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 365mm |
Size | 70mm |
Details
Features | Heavy-Duty Pattern For Highest Torques |
Finish | Chrome plated |
Material | Vanadium Steel 31CrV3 |
SAE or Metric | Metric |
Item | Box End Wrench,Offset,70mm |
Description
Box End Wrench,Offset,70mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Nutsetter, 2-9/16" L, 5/16" Hex Size (Z10MSHL-5/16)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-652)
- ZORO SELECT End Mill, 3 Flutes, TiAlN (205-888882)
- HOUGEN 11/16 in. X 3/4 in. RotaLoc Annular Cutter (17122)
- GEDORE Ratcheting Obstruction Wrench, 12" L (31 KR 12-24)
- GEDORE Wrench, 29-61/64" L, Combination Style (31 KR 30-60)
- GEDORE Double Box End Wrench, Offset, 10x12mm (2 10X12)
- GEDORE Insulated Box End Wrench, 10mm (VDE 2 E 10)
- GEDORE Double Box End Wrench, Offset, 10x13mm (2 10X13)
- GEDORE Flat Double Box End Wrench, 10x13mm (4 10X13)
- PROTO Ratcheting Refrigeration Wrench, 6-3/4 in (J1111)
- Gedore Wrenches