Shop All Box End Wrenches
Gedore
Box End Wrench, Offset, 65mm
Mfr # 2 A 65
Zoro # G9053095
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 355mm
- Size 65mm
- Features Heavy-Duty Pattern For Highest Torques
- Finish Chrome plated
- Material Vanadium Steel 31CrV3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 2 A 65
- Zoro # G9053095
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 355mm |
Size | 65mm |
Details
Features | Heavy-Duty Pattern For Highest Torques |
Finish | Chrome plated |
Material | Vanadium Steel 31CrV3 |
SAE or Metric | Metric |
Item | Box End Wrench,Offset,65mm |
Description
Box End Wrench,Offset,65mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-1/8" D-Handle SDS Hammer Kit (D25263k)
- STANLEY SAWHORSE FLD MTL 29""H (STST11154)
- BON TOOL Bon 22-389 Concrete Brush, Hand Finish, Horse Hair/Poly (22-389)
- VERSADRIVE HMT Step Drill Bit Set: 1/2, 7/8, 1-3/8 in. (505030-SET1)
- GEDORE Wrench, 19-45/64" L, Combination Style (31 KR 20-36)
- GEDORE Double Box End Wrench, Offset, 7x8mm (2 7X8)
- GEDORE Wrench, 29-61/64" L, Combination Style (31 KR 30-60)
- GEDORE Box End Wrench, Offset, 30mm (2 A 30)
- GEDORE Insulated Box End Wrench, 10mm (VDE 2 E 10)
- GEDORE Double Box End Wrench, Offset, 36x41mm (2 36X41)
- ITL 1000v Insulated 9/16 Insulated Offset Ring Wrench (01130)
- Gedore Wrenches