Shop All Box End Wrenches
Gedore
Box End Wrench, Offset, 46mm
Mfr # 2 A 46
Zoro # G9053086
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 280mm
- Size 46mm
- Features Heavy-Duty Pattern For Highest Torques
- Finish Chrome plated
- Material Vanadium Steel 31CrV3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 2 A 46
- Zoro # G9053086
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 280mm |
Size | 46mm |
Details
Features | Heavy-Duty Pattern For Highest Torques |
Finish | Chrome plated |
Material | Vanadium Steel 31CrV3 |
SAE or Metric | Metric |
Item | Box End Wrench,Offset,46mm |
Description
Box End Wrench,Offset,46mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Lock Pin, NL-34L, PK5 (NL-34L)
- PFERD 8" CORINOX Machinists File - Hand (1 Safe Edge), Cut 0 (15104)
- ULLMAN Pick And Hook Set, Steel, 6-5/16in.L, 4 pcs (PH-4)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/8-27, NPT (BPD18F27)
- GEDORE Double Box End Wrench, Offset, 36x41mm (2 36X41)
- GEDORE Double Box End Wrench, Offset, 7x8mm (2 7X8)
- GEDORE Ratcheting Obstruction Wrench, 12" L (31 KR 12-24)
- GEDORE Insulated Box End Wrench, 10mm (VDE 2 E 10)
- GEDORE Flat Double Box End Wrench, 10x13mm (4 10X13)
- GEDORE Double Box End Wrench, Offset, 10x12mm (2 10X12)
- KNIPEX 13mm Box Wrench, Plastic Grip (98 01 13)
- Gedore Wrenches