Shop All Box End Wrenches
Gedore
Box End Wrench, Offset, 36mm
Mfr # 2 A 36
Zoro # G9053208
$61.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 245mm
- Size 36mm
- Features Heavy-Duty Pattern For Highest Torques
- Finish Chrome plated
- Material Vanadium Steel 31CrV3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 2 A 36
- Zoro # G9053208
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 245mm |
Size | 36mm |
Details
Features | Heavy-Duty Pattern For Highest Torques |
Finish | Chrome plated |
Material | Vanadium Steel 31CrV3 |
SAE or Metric | Metric |
Item | Box End Wrench,Offset,36mm |
Description
Box End Wrench,Offset,36mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER PROGRIP® 3” SS Stiff Scraper, Hammer Cap™ (90662)
- MITUTOYO Dial Indicator, 0 to 0.025 In, 0-5-0 (2803A-10)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 10"L, SDS Plus (HCFC2224)
- WESTWARD 29pc. HSS 135 Degrees Drill Bit Set (6NTA5)
- GEDORE Ratcheting Obstruction Wrench, 12" L (31 KR 12-24)
- GEDORE Double Box End Wrench, Offset, 10x12mm (2 10X12)
- GEDORE Wrench, 19-45/64" L, Combination Style (31 KR 20-36)
- GEDORE Double Box End Wrench, Offset, 10x13mm (2 10X13)
- GEDORE Insulated Box End Wrench, 10mm (VDE 2 E 10)
- GEDORE Wrench, 29-61/64" L, Combination Style (31 KR 30-60)
- KLEIN TOOLS Ratcheting Refrigeration Wrench 5-1/2" (68310)
- Gedore Box End Wrenches