Shop All Box End Wrenches
Gedore
Box End Wrench, Offset, 30mm
Mfr # 2 A 30
Zoro # G9053180
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 200mm
- Size 30mm
- Features Heavy-Duty Pattern For Highest Torques
- Finish Chrome plated
- Material Vanadium Steel 31CrV3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 2 A 30
- Zoro # G9053180
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 200mm |
Size | 30mm |
Details
Features | Heavy-Duty Pattern For Highest Torques |
Finish | Chrome plated |
Material | Vanadium Steel 31CrV3 |
SAE or Metric | Metric |
Item | Box End Wrench,Offset,30mm |
Description
Box End Wrench,Offset,30mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 434 lb Forest Adze Hoe, 34 Hickory Safety Grip Handle (62)
- TEKTON 3/8 Inch Drive x 1 Inch Deep 12-Point Socket (SHD13225)
- PRECISION TWIST DRILL Spiral Point Tap, 1/2"X13, UNC (15851/2X13H33FLNO2)
- WESTCOTT Ruler, 6 Inch, Stainless Steel (10414)
- GEDORE Flat Double Box End Wrench, 13x17mm (4 13X17)
- GEDORE Ratcheting Obstruction Wrench, 12" L (31 KR 12-24)
- GEDORE Insulated Box End Wrench, 10mm (VDE 2 E 10)
- GEDORE Wrench, 19-45/64" L, Combination Style (31 KR 20-41)
- GEDORE Ratcheting Obstruction Wrench, 12" L (31 KR 12-27)
- GEDORE Double Box End Wrench, Offset, 10x13mm (2 10X13)
- PROTO Box End Pull Wrench, 12 Pt, Blk, 1-15/16 in (J2631PW)
- Gedore Box End Wrenches