Shop All Bolt Cutters
Gedore
Bolt Cutter, 900mm
Mfr # 8178 900
Zoro # G9064030
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Features Cutting Head Replaceable, Double Cam Bolt Adjustment, Max. Cutting Performance 44 HRC
- Standards DIN ISO 5743
- Weight 11 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8178 900
- Zoro # G9064030
- Country of Origin Germany
- Category Bolt Cutters
Dimensions
Overall Length | 36 in |
Details
Item | Bolt Cutter,900mm |
Features | Cutting Head Replaceable, Double Cam Bolt Adjustment, Max. Cutting Performance 44 HRC |
Standards | DIN ISO 5743 |
Weight | 11 lb |
Description
Bolt Cutter,900mm, Features Cutting Head Replaceable, Double Cam Bolt Adjustment, Max. Cutting Performance 44 HRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, 3" Jaw Depth, Steel (2131-21)
- VIKING Die Grinder, Micro, 1/8" Collet Size, 6" L (VT3400)
- CHIEF MANUFACTURING Steel Stud/Drywall Anchor Kit-8Pc (PAC116)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T7 Torx(R) Socket, 6 Points (42507)
- GEDORE Power Bolt Cutter, 7-7/8" (8340 Z-200 TL)
- GEDORE Bolt Cutter, 620mm (8178 620)
- GEDORE Power Bolt Cutter, 7-7/8" (8340-200 JL)
- GEDORE Power Bolt Cutter, 7-7/8" (8340-200 TL)
- BR TOOLS Bolt Cutter- 18 in. (BC18)
- URREA Bolt Cutter, 18" Forged (COP18)
- GREAT NECK 14-In Bolt Cutters (BC14)
- Gedore Knives, Cutters & Snips