Shop All Screwdriver Bits
Gedore
Bit Screwdriver 1/4", Short Pattern
Mfr # 670 K
Zoro # G9060059
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Style Hex
- Hex Shank Size 1/4"
- SAE or Metric SAE
- Point Size 1/4"
- Overall Length 80mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 670 K
- Zoro # G9060059
- Country of Origin Slovenia
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Point Size | 1/4" |
Overall Length | 80mm |
Details
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Bit Screwdriver 1/4", Short Pattern |
Description
Bit Screwdriver 1/4 In., Short Pattern
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D4 M5x0.80 (174521)
- OUTPAK WASHOUT Polypropylene Disposable Construction Wa (950-12304AW)
- URREA Socket, SAE 1/2" Drive (5441-9/16)
- DRILL AMERICA 7/8"x1" HSS Annular Cutter (DWC5-530-127)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- VEGA Hex 7/32 Power Bit x 2" - 7/16 Hex Shank (350H1464A)
- Gedore Screwdriver Bits