Shop All Screwdriver Bits
Gedore
Bit Screwdriver, 1/4", 210mm
Mfr # 670
Zoro # G9060129
$27.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Style Hex
- Hex Shank Size 1/4"
- Point Size 1/4"
- Overall Length 210mm
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 670
- Zoro # G9060129
- Country of Origin Slovenia
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Point Size | 1/4" |
Overall Length | 210mm |
Details
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Bit Screwdriver,1/4",210mm |
SAE or Metric | SAE |
Description
Bit Screwdriver,1/4 In.,210mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-14 NPS 2" OD HSS Round Adjustable Pipe Die (DWTH2-34NPS)
- WERA Phillips, Slotted, Square Recess, External Hexagon Bit 6 in, Drive Size: 9 mm , Num. of pieces:7 (05003473001)
- VEGA Hex 9/64 Power Bit x 2 (150H0964A)
- MILWAUKEE TOOL Magnetic Attachment, 1/4" Hex Shank (48-32-4550�)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- VEGA Phillips 1 Socket Bit x 3/4" - 1/4 Sq D (120P1SB)
- Gedore Screwdrivers and Nutdrivers