Shop All Ratcheting Wrenches
Gedore
Bit Ratchet, 1/4" Hex
Mfr # 671
Zoro # G9060110
product price: $92.45
/ea
Free Shipping & Returns
$92.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 127mm
- SAE or Metric SAE
- Wrench Style Bit Ratchet
- Drive Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 671
- Zoro # G9060110
- Country of Origin Germany
- Category Ratcheting Wrenches
Dimensions
Overall Length | 127mm |
Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Wrench Style | Bit Ratchet |
Item | Bit Ratchet,1/4" Hex |
Description
The GEDORE 671 Bit Ratchet is the perfect tool for working with fasteners. It has a hexagonal design that fits most fasteners, and allows you to work in tight spaces. The bit ratchet can be used on nuts and bolts with 1/4" hex drive sizes. It also has a push button for reversing direction, which helps you to remove stubborn screws without having to reposition the wrench. The ratcheting mechanism is simple to use, allowing you to change direction quickly and easily while driving or removing parts. Equip yourself with the GEDORE 671 Bit Ratchet so you can complete your next project successfully.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cold Chisel, 1 In. x 9 In. (2AJJ2)
- WEILER 6" Masonry Brush, 3" Trim Length, White Tampico Fill (74002)
- PROTO Full Polish Combination Wrench 22 mm - 12 Point (J1222M-T500)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C55216)
- GEDORE Reversible Ratchet Wrench, 11mm (7 UR 11)
- GEDORE Reversible Ratchet Wrench, 9mm (7 UR 9)
- GEDORE Torque Wrench Head, Ratchet, 14x18, 1/2" (7418-02)
- GEDORE Reversible Ratchet Wrench, 19mm (7 UR 19)
- GEDORE Reversible Ratchet Wrench, 8mm (7 UR 8)
- GEARWRENCH 13mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85513)
- WESTWARD Ratcheting Wrench, Head Size 21mm (1LEC5)
- Gedore Ratcheting Wrenches