Shop All Nut Setters and Bit Holders
Gedore
Bit Holder, 1/4", Overall Length: 60mm
Mfr # 699
Zoro # G8767503
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/4"
- Overall Length 60mm
- Bit Style Bit Holder
- Measurement Type SAE
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 699
- Zoro # G8767503
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Overall Length | 60mm |
Point Size | 1/4" |
Details
Bit Style | Bit Holder |
Measurement Type | SAE |
Drive Type | Hex |
Finish | Chrome plated |
Number of Pieces | 1 |
Standards | DIN 3126 - E 6.3; DIN 7427 Form D |
SAE or Metric | SAE |
Item | Bit Holder,1/4" |
Description
Bit Holder,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Replacement Blade (35-495)
- DYNAMIC Tools 28 Piece Socket & Wrench Set, 1000V Insulated (D113000)
- WESTWARD Tool Pouch, Wrench Roll, Black, Polyester, 15 Pockets (32PJ46)
- RIDGID Pipe Extractor, 1/8" (80)
- GEDORE Screwdriver Bit Socket, 1/4", Long, 4mm (IN 20 L 4-60)
- GEDORE Impact Screwdriver Bit Socket, 3/4", 14mm (IN K 32 14)
- MIDWEST FASTENER 1/4" x 3" Locking Bit Holders 10PK (54140)
- PROTO SET SCRDRVR MAG RAT BIT (PO9322)
- MILWAUKEE TOOL 11mm x 2-9/16 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4611)
- CENTURY DRILL & TOOL Bit Holder Magnetic 1/4 Insert 1/4 Shk Hex 2-3/8 Lgth 50Pcs (66000)
- KO-KEN Nut Setter 10mm 6 Point 50mm 1/4 Hex Drive (113.50-10)
- Gedore Screwdrivers and Nutdrivers