Shop All Nut Setters and Bit Holders
Gedore
Bit Holder, 1/4", Overall Length: 130mm
Mfr # 699 L
Zoro # G8767521
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/4"
- Overall Length 130mm
- Bit Style Bit Holder
- Measurement Type SAE
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 699 L
- Zoro # G8767521
- UPC # 04010886852804
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Overall Length | 130mm |
Point Size | 1/4" |
Details
Bit Style | Bit Holder |
Measurement Type | SAE |
Drive Type | Hex |
Number of Pieces | 1 |
Standards | DIN 3126 - C 6.3 |
SAE or Metric | SAE |
Item | Bit Holder,1/4" |
Description
Bit Holder,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m32x1.5 Carbon Steel Hex Die (DWTSMH32X1.5)
- MORSE Band Saw Blade, 13 ft. 6 in L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Carbide (13'6" ZCTHGP34)
- MILWAUKEE TOOL M18 FUEL 7-1/4” Dual Bevel Sliding Compound Miter Saw Kit (2733-21)
- KRAFT TOOL Stainless Steel Edger, 8"x8" 3/4"R 7/8"L (CF038)
- GEDORE Impact Screwdriver Bit Socket, 3/4", 14mm (IN K 32 14)
- GEDORE Screwdriver Bit Socket, 1/4", Long, 4mm (IN 20 L 4-60)
- MIDWEST FASTENER 1/4" x 3" Locking Bit Holders 10PK (54140)
- MAKITA 3/4" x 18" Hollow Socket (B-43371)
- CENTURY DRILL & TOOL High Impact Mag Nutsetter, 5/16x2-9/16in. (68875)
- APEX TOOL GROUP M-498 Magnetic Bit Holder /06780 (M-498)
- MILWAUKEE TOOL DRIVERS SW 1-7/8 MAG NUT 1/4 (49-66-4502)
- Gedore Screwdrivers and Nutdrivers