Shop All Nut Setters and Bit Holders
Gedore
Bit Holder, 1/4", Magnetic
Mfr # 700
Zoro # G8767567
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/4"
- Overall Length 60.5mm
- Bit Style Bit Holder
- Measurement Type SAE
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 700
- Zoro # G8767567
- UPC # 04010886653050
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Overall Length | 60.5mm |
Point Size | 1/4" |
Details
Bit Style | Bit Holder |
Measurement Type | SAE |
Drive Type | Hex |
Number of Pieces | 1 |
Standards | DIN 3126 - C 6.3 + E 6.3 |
SAE or Metric | SAE |
Item | Bit Holder,1/4",Magnetic |
Description
Bit Holder,1/4 In.,Magnetic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Powder Coated Black, 27" W x 18" D x 33" H (32H895)
- KLEIN TOOLS Pocket Knife Utility, 6-1/2" L (1550-6)
- H & H INDUSTRIAL PRODUCTS 6X15/32" Stainless Steel Ruler(32nd, 64ths, mm & 0.5mm) (7006-0003)
- SUPERCUT 72-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (402001)
- GEDORE Screwdriver Bit Socket, 1/4", Long, 4mm (IN 20 L 4-60)
- GEDORE Impact Screwdriver Bit Socket, 3/4", 14mm (IN K 32 14)
- VEGA Nutsetter, 7/16 Mag Nutsetter x 4 (1100MN716S)
- EAZYPOWER Magnetic Nut Setter, 1/2", 2-9/16" L (79880/B)
- MILWAUKEE TOOL SHOCKWAVE Deep Well Impact Socket Set - 3PC (49-66-4417)
- MILWAUKEE TOOL SHOCKWAVE Magnetic Nut Driver, 2 9/16 in L, Drive Size 5/16 in (49-66-4533)
- KO-KEN Bit Holder 7/16 For 183 series 52mm 3/4 Sq. Drive (16134)
- Gedore Nut Setters and Bit Holders