Shop All Screwdriver Bits
Gedore
Bit Adaptor, 1/4"-3/8"
Mfr # 630
Zoro # G9060040
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Length 25mm
- Point Size 1/4"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 630
- Zoro # G9060040
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Length | 25mm |
Point Size | 1/4" |
Details
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Bit Adaptor,1/4"-3/8" |
Description
This GEDORE 630 Bit Adaptor, 1/4"-3/8" is the perfect tool for fastening with hexagon socket bits. This bit adaptor has a hex shank size of 1/4". It is 25mm in overall length and has a point size of 1/4". The product is designed to be used with SAE socket bits. With this GEDORE 630 Bit Adaptor, you will be able to fasten screws with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-48071)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" 6 pt SAE Socket, 6 Points (45020)
- CRESCENT NICHOLSON Plastic File Handle with Inserts (21474NN)
- WILLIAMS Williams Hammer Wrench, 6 pt., 1-1/16" (HW-6034)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- ECLIPSE TOOLS Bit, Hex, 2.5mm, 1" L, 1/4" Hex (HX2.5X1)
- Gedore Screwdrivers and Nutdrivers