Shop All Screwdriver Bits
Gedore
Bit Adaptor, 1/4"-1/4"
Mfr # 620
Zoro # G9059876
original price:
$7.99
40% off
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Style Hex
- Hex Shank Size 1/4"
- Point Size 1/4"
- SAE or Metric SAE
- Overall Length 25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 620
- Zoro # G9059876
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Point Size | 1/4" |
Overall Length | 25mm |
Details
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Bit Adaptor,1/4"-1/4" |
SAE or Metric | SAE |
Description
The GEDORE 620 Bit Adaptor, 1/4"-1/4" is the perfect tool for working with screws. Made of high-quality materials, this bit adaptor will give you reliable service. It has a hex shank size of 1/4", and can be used with any screwdriver or drill that accepts bits. The SAE measurement type makes it easy to find the right bit for your project. For fastening jobs around the house or in the workshop, you need the GEDORE 620 Bit Adaptor, 1/4"-1/4".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Stubby Combination Wrench Set w/Holder, 14-Piece 6-19 mm (WCB92402)
- WIHA Screwdrivers (53330)
- HUSQVARNA THROTTLE ROD (506371302)
- PRO-GRADE TOOLS Stripping Bar, 1" Hex, 48" (63148)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- PROTO 1/4" Torx® Hex Insert Bit - T20 (J60512)
- Gedore Screwdrivers and Nutdrivers