Shop All Needle Nose Pliers
Gedore
Bent, Needle Nose Pliers, 8"
Mfr # 8132 AB-200 TL
Zoro # G9063489
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 200mm
- Features Bent Nose Telephone Pliers With Cutting Edge, Serrated, Angled Pattern; 45 Degrees Angled Tips Make Gripping Round The Corner Possible; Induction-Hardened Precision Cutting Edges, Hardness 61 - 63 HRC
- Material Steel
- Handle Type Dipped Non-Slip
- Handle Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8132 AB-200 TL
- Zoro # G9063489
- Country of Origin Austria
- Category Needle Nose Pliers
Dimensions
Overall Length | 200mm |
Details
Features | Bent Nose Telephone Pliers With Cutting Edge, Serrated, Angled Pattern; 45 Degrees Angled Tips Make Gripping Round The Corner Possible; Induction-Hardened Precision Cutting Edges, Hardness 61 - 63 HRC |
Material | Steel |
Handle Type | Dipped Non-Slip |
Handle Color | Blue |
Item | Bent,Needle Nose Pliers,8" |
Description
Bent,Needle Nose Pliers,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Bit Holder, Universal, Quick Release (05071100001)
- MITUTOYO Micrometer, Uni, I.A. 0-25/.01mm (117-101)
- CLEVELAND Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (C14329)
- HANSON 29 Piece Black and Gold Metal Index Drill Bit Set (3018005)
- GEDORE Round Nose Pliers, 6-1/4", Material: Steel (8122-160 TL)
- GEDORE Needle Nose Pliers, 6-1/4", Overall Length: 160mm (8132-160 JC)
- GEDORE Needle Nose Pliers, 8", Overall Length: 200mm (8132-200 JC)
- GEDORE Needle Nose Electronic Pliers, 5-1/2" (8307-3)
- GEDORE Needle Nose Pliers, 5-1/2", Handle Color: Blue (8132-140 TL)
- MILWAUKEE TOOL 8 in Long Nose Plier, Side Cutter Comfort Grip Handle (48-22-6101)
- STAHLWILLE TOOLS Mechanics snipe nose plier L.280 mm head chrome plated handles dip-coated with sure-grip surface (65345280)
- Gedore Pliers