Shop All Bender Parts
Gedore
Bending Bar, 600 x 20 x 5mm
Mfr # 137-600
Zoro # G8504181
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 137-600
- Zoro # G8504181
- Country of Origin Germany
- Category Bender Parts
Details
Item | Bending Bar,600 x 20 x 5mm |
Description
Bending Bar,600 x 20 x 5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Ball Pein Hammer Handle, 8-12 oz., 12" (65539GRA)
- DEWALT Palm Sander (DWMT70781)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 5.00mm (0004602)
- LYNDEX-NIKKEN Collet, 100TG, 1in (100-064)
- CRESCENT WISS 24 in. Sheet Metal Bending Tool (WF24)
- JAMESON Easy Buddy Accessory Kit for 1/4in Rod (6-14-AK)
- BN PRODUCTS USA Cutting Block For 10H744, Steel (RB-25X)
- RIDGID Roll, For Use With Model 368 34 OD LeverType Ratchet Tubing Benders (35425)
- RAPIDAIR Maxline Bending Tool, 14 in (M8096)
- YELLOW JACKET Ratchet Body for 63331 (63339)
- MASTERCOOL Mastercool 70070RD Reverse Direction Bending Adapter (70070-RD)
- Gedore Hand Tool Parts