Shop All General Hand Tool Kits
Gedore
Basic Tool Set
Mfr # 501 M
Zoro # G8766849
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Overall Length 300mm
- Number of Pieces 29
- Includes (1)Mfr.No.710:11mm, 12mm, 13mm, 17mm, 19mm; (1)Mfr.No.2160mm, PH:1mm, 2mm; (1)Mfr.No.2150:3mm, 4mm, 5.5mm, 6.5mm; (1)Mfr.No.142 10 TL; (1)Mfr.No.625 M; (1)Mfr.No.647; (1)Mfr.No.8210 160 JC; (1)Mfr.No.600 H 200; (1)Mfr.No.E-501 ST
- Tool Storage Type Included Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 501 M
- Zoro # G8766849
- Country of Origin Germany
- Category General Hand Tool Kits
Dimensions
Overall Length | 300mm |
Details
SAE or Metric | Metric |
Number of Pieces | 29 |
Includes | (1)Mfr.No.710:11mm, 12mm, 13mm, 17mm, 19mm; (1)Mfr.No.2160mm, PH:1mm, 2mm; (1)Mfr.No.2150:3mm, 4mm, 5.5mm, 6.5mm; (1)Mfr.No.142 10 TL; (1)Mfr.No.625 M; (1)Mfr.No.647; (1)Mfr.No.8210 160 JC; (1)Mfr.No.600 H 200; (1)Mfr.No.E-501 ST |
Tool Storage Type Included | Case |
Sub-Category | Assortment |
Item | Basic Tool Set |
Description
Basic Tool Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Hydraulic Riveter, 304E W/Vac (M39064)
- KRAFT TOOL Rocker Head Pry Bar, 48 (GG634)
- WIHA Torx(R) L-Shape Torx(R) Key, T25 Tip Size (36335)
- BOSCH Impact Drill Bit, 3/8" Size, 5" L (TI4151IM)
- GEDORE Module Assortment, Small, 104 pcs. (S 1500 ES-01)
- FLEMING SUPPLY 6-piece Household Hand Tools, Includes Hammer, Screwdriver Set, Pliers, Home or Office Use (757321RRZ)
- ECLIPSE TOOLS Electrician Tool Kit 8pc (902-516)
- TENG TOOLS 166 Piece Impact Socket, Torque & Bit Foam Kit (TC-6T-19)
- PALADIN Communications Tool Kit, No. of Pcs. 6 (901054)
- WESTWARD Socket Wrench Set, SAE, 1/4", 3/8" Dr, 23 pc (4PL99)
- BSC PREFERRED KIT, TOOL, W/CASE, 42PC (GJO11963)
- Gedore General Hand Tool Kits