Shop All General Hand Tool Kits
Gedore
Basic Tool Set 1/4", 30 pcs.
Mfr # D 20 MOT
Zoro # G8496813
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Overall Length 160mm
- Number of Pieces 30
- Includes (1)Mfr.No.2093 U-3 T; (1)Mfr.No.D 20: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; (1)Mfr.No.685: 3mm, 4mm, 5mm, 6mm, 8mm, 10mm; (1)Mfr.No.687 TX: T10, T15, T20, T25, T27, T30, T40; (1)Mfr.No.690: 1mm, 2mm, 3mm; (1)Mfr.No.680: 4mm,6mm,5mm; (1)Mfr.No.2090 KR: 4 ; (1)Mfr.No.2090: 6; (1)Mfr.No.2095; (1)Mfr.No.620
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # D 20 MOT
- Zoro # G8496813
- UPC # 04010886882955
- Country of Origin Germany
- Category General Hand Tool Kits
Dimensions
Overall Length | 160mm |
Details
SAE or Metric | Metric |
Number of Pieces | 30 |
Includes | (1)Mfr.No.2093 U-3 T; (1)Mfr.No.D 20: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; (1)Mfr.No.685: 3mm, 4mm, 5mm, 6mm, 8mm, 10mm; (1)Mfr.No.687 TX: T10, T15, T20, T25, T27, T30, T40; (1)Mfr.No.690: 1mm, 2mm, 3mm; (1)Mfr.No.680: 4mm,6mm,5mm; (1)Mfr.No.2090 KR: 4 ; (1)Mfr.No.2090: 6; (1)Mfr.No.2095; (1)Mfr.No.620 |
Material | Plastic |
Tool Storage Type Included | Case |
Sub-Category | Kits |
Item | Basic Tool Set 1/4",30 pcs. |
Description
Basic Tool Set 1/4 In.,30 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Hawkbill Cable Splicer Knife, Charcoal H (32-70-C)
- IRWIN Die Metric 10Mm-1.25Mm (9739)
- DRILL AMERICA 3/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3/32)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiCN, 0 Flutes (2866608)
- GEDORE Module Assortment, Small, 104 pcs. (S 1500 ES-01)
- ECLIPSE Communications Tool Kit, No. of Pcs. 12 (PK-12012H)
- IDEAL General Hand Tool Kit, No. of Pcs. 13 (35-790)
- APOLLO TOOLS 53 Piece Household Tool Kit with Tool Box Pink (DT9773P)
- TRUPER Truper ZP5C Railroad & Clay Pick Head - 5 lbs. (441717)
- PERFORMANCE TOOL 45-Pc Stubby Set Tool Set-Stubby, W39000 (W39000)
- WESTWARD Precision Nippers, 4 In (1UG21)
- Gedore General Hand Tool Kits