Shop All General Hand Tool Kits
Gedore
Basic Tool Assortment, 87 pcs.
Mfr # S 1016
Zoro # G8768160
product price: $966.99
/ea
Free Shipping & Returns
$966.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 87
- Includes (1)Mfr.No.7: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm, 22mm; (1)Mfr.No.19: 10mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 22mm, 24mm; (1)Mfr.No.D 20: 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm; (1)Mfr.No.680: 425mm, 5.525mm, 6.525mm; (1)Mfr.No.685: 325mm, 425mm, 525mm, 625mm; (1)Mfr.No.685: Xmm, 525mm, 625mm, 825mm; (1)Mfr.No.690: 125mm, 225mm; (1)Mfr.No.690 PZD: 125mm, 225mm, 325mm; (1)Mfr.No.2150: 4mm, 5.5mm, 6.5mm, 8mm; (1)Mfr.No.2160 PH: 1mm, 2mm; (1)Mfr.No.42 2 (5/64AF)Mfr.No.: 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm; (1)Mfr.No.1993 U 20; (1)Mfr.No.1990 5; (1)Mfr.No.620; (1)Mfr.No.676; (1)Mfr.No.699; (1)Mfr.No.2090 4; (1)Mfr.No.2093 U-20; (1)Mfr.No.97 125 150; (1)Mfr.No.98 125; (1)Mfr.No.99 123; (1)Mfr.No.100 10; (1)Mfr.No.119 4; (1)Mfr.No.8316 180 JC; (1)Mfr.No.8132 160 JC; (1)Mfr.No.142 10 TL; (1)Mfr.No.600 H 500; (1)Mfr.No.406; (1)Mfr.No.4534 5
- Tool Storage Type Included Case
- Sub-Category Assortment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # S 1016
- Zoro # G8768160
- Country of Origin Germany
- Category General Hand Tool Kits
Details
SAE or Metric | Metric |
Number of Pieces | 87 |
Includes | (1)Mfr.No.7: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm, 22mm; (1)Mfr.No.19: 10mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 22mm, 24mm; (1)Mfr.No.D 20: 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm; (1)Mfr.No.680: 425mm, 5.525mm, 6.525mm; (1)Mfr.No.685: 325mm, 425mm, 525mm, 625mm; (1)Mfr.No.685: Xmm, 525mm, 625mm, 825mm; (1)Mfr.No.690: 125mm, 225mm; (1)Mfr.No.690 PZD: 125mm, 225mm, 325mm; (1)Mfr.No.2150: 4mm, 5.5mm, 6.5mm, 8mm; (1)Mfr.No.2160 PH: 1mm, 2mm; (1)Mfr.No.42 2 (5/64AF)Mfr.No.: 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm; (1)Mfr.No.1993 U 20; (1)Mfr.No.1990 5; (1)Mfr.No.620; (1)Mfr.No.676; (1)Mfr.No.699; (1)Mfr.No.2090 4; (1)Mfr.No.2093 U-20; (1)Mfr.No.97 125 150; (1)Mfr.No.98 125; (1)Mfr.No.99 123; (1)Mfr.No.100 10; (1)Mfr.No.119 4; (1)Mfr.No.8316 180 JC; (1)Mfr.No.8132 160 JC; (1)Mfr.No.142 10 TL; (1)Mfr.No.600 H 500; (1)Mfr.No.406; (1)Mfr.No.4534 5 |
Tool Storage Type Included | Case |
Sub-Category | Assortment |
Item | Basic Tool Assortment,87 pcs. |
Description
Basic Tool Assortment,87 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Low Range Oil Qualty Test Strips1005, PK4 (1005)
- MORSE Spade Bit, Series: WSB, 7/8 in dia, 6 in OAL, 1/4 in Shank (WSB875)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MCLNL 20-5D)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-3/16in Size (88238)
- GEDORE Module Assortment, Small, 104 pcs. (S 1500 ES-01)
- JONARD TOOLS Can Wrench w/Wire Stripper (M-216CS22)
- APEX TOOL GROUP Crescent CTK180 180 Piece Mechanics Tool Set (CTK180)
- WESTWARD Hazmat Nonsparking Tool Set, 6 pc. (23X828)
- A E S INDUSTRIES AES Industries AES-20410 Midget Panel Clamp Set (AES-20410)
- WESTWARD Hazmat Nonsparking Tool Set, 10 pc. (23X829)
- JONARD TOOLS Double End Speed Wrench, 7/16 In. (ASW-716)
- Gedore General Hand Tool Kits