Shop All Adjustable Wrenches
Gedore
Automatic Wire Stripper, AWG 24-10
Mfr # 8097
Zoro # G9063087
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Features V-Shaped Cutting Knife, Stripping Single-Strand Conductors 0.2 - 6.0 mm2, Adjustable Stripping Length, Wire Cutter Up to 2 mm
- Adjustable Wrench Nominal Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8097
- Zoro # G9063087
- Country of Origin Germany
- Category Adjustable Wrenches
Dimensions
Overall Length | 8" |
Adjustable Wrench Nominal Length | 8" |
Details
Features | V-Shaped Cutting Knife, Stripping Single-Strand Conductors 0.2 - 6.0 mm2, Adjustable Stripping Length, Wire Cutter Up to 2 mm |
Item | Automatic Wire Stripper,AWG 24-10 |
Description
Automatic Wire Stripper,AWG 24-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA A HSS Adjustable Reamer 15/32" - 17/32" (DWRRADJA)
- YMW TAPS Spiral Flute Tap, 7/16"-20, 4 Flutes, Oxide (384691)
- WESTWARD 1/2 in Drive, 26mm Triple Square Metric Socket, 12 Points (53YU77)
- GREAT NECK 18-In Aluminum Pipe Wrench (APW18)
- GEDORE Adjustable Wrench, 15", Black Finish (62 P 15)
- GEDORE Adjustable Wrench 8", Black Finish (60 S 8 JP)
- GEDORE Adjustable Wrench, 8", Black Finish, Material: Chrome Vanadium Steel (60 P 8)
- CHANNELLOCK 8WCB 8" Adj Wrench (8WCB)
- CRESCENT 8" Adjustable Ratcheting Flex Wrench (ACFR8VS)
- MIGHTY MAXX Wrench Adjustable 8in (083-11108)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 1-1/8 (9AC08)
- Gedore Wrenches