Shop All Adjustable Wrenches
Gedore
Adjustable Wrench 8", Chrome
Mfr # 60 S 8 P
Zoro # G9057749
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Material Chrome Vanadium Steel
- Features Swedish Pattern, Roller With Left-Hand Thread, With Scale, Jaw Set At 15 Degree, Grip Recess Ensures Secure Hold - Even With Greasy Hands
- Adjustable Wrench Nominal Length 8"
- Jaw Capacity 25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 60 S 8 P
- Zoro # G9057749
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 8" |
Adjustable Wrench Nominal Length | 8" |
Details
Finish | Manganese Phosphated |
Material | Chrome Vanadium Steel |
Features | Swedish Pattern, Roller With Left-Hand Thread, With Scale, Jaw Set At 15 Degree, Grip Recess Ensures Secure Hold - Even With Greasy Hands |
Jaw Capacity | 25mm |
Standards | ISO 6787 |
Wrench Handle End Style | Hang Hole |
Item | Adjustable Wrench 8",Chrome |
Description
Adjustable Wrench 8",Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 24 in L 2 1/2 in Cap. Alloy Steel Straight Pipe Wrench (48-22-7314)
- MAYHEW 3/32In. Pin Punch (21001)
- KNIPEX Knipex Cobra Pliers Set In Tool Roll, 5 Pc (00 19 55 S5)
- IRWIN Chalk Midnight Black 8Oz (4935520)
- GEDORE Automatic Wire Stripper, AWG 24-10 (8097)
- GEDORE Adjustable Wrench, 15", Black Finish (62 P 15)
- GEDORE Adjustable Wrench, 8", Black Finish, Material: Chrome Vanadium Steel (60 P 8)
- GEDORE Adjustable Wrench 8", Black Finish (60 S 8 JP)
- THRIFCO PLUMBING 5255 Tub Drain Removal Tool (5140004)
- DYNAMIC Tools 18" Adjustable Wrench, Drop Forged (D072018)
- MIGHTY MAXX Wrench Adjustable w Grip Handle 10in (083-11110)
- Gedore Adjustable Wrenches