Shop All Adjustable Wrenches
Gedore
Adjustable Wrench, 8", Black Finish, Material: Chrome Vanadium Steel
Mfr # 60 P 8
Zoro # G9057931
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Finish Phosphate
- Material Chrome Vanadium Steel
- Features Swedish Pattern, Roller With Left Hand Thread, Jaw Set At 15 Degree, With Scale
- Adjustable Wrench Nominal Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 60 P 8
- Zoro # G9057931
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 8" |
Adjustable Wrench Nominal Length | 8" |
Details
Finish | Phosphate |
Material | Chrome Vanadium Steel |
Features | Swedish Pattern, Roller With Left Hand Thread, Jaw Set At 15 Degree, With Scale |
Jaw Capacity | 1" |
Standards | ISO 6787 |
Item | Adjustable Wrench,8",Black Finish |
Description
Adjustable Wrench,8",Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 5 Piece SAE Fold-Up Hex Key Set, 12585 (12585)
- DYNAMIC Tools 3/4" Drive 12 Point SAE, 1" Standard Length, Chrome Socket (D022432)
- DEWALT 6-Pc. Brad Point Bit Set (DW1720)
- AMPG Transfer Screw Set, 10-32 (ZTP1032)
- GEDORE Adjustable Wrench, 12", Chrome (60 CP 12)
- GEDORE Automatic Wire Stripper, AWG 24-10 (8097)
- GEDORE Adjustable Wrench 8", Black Finish (60 S 8 JP)
- CRESCENT 15" Automotive Wrench (C715)
- KLEIN TOOLS Wrench, Adj, Extra-Cap, 6-Inch (O5076)
- BAHCO Bahco Adj. Wrench, 6", 15/16" Cap., Black (BAH9070RUS)
- WILLIAMS Williams Adjustable Face Spanner 4" (484)
- Gedore Adjustable Wrenches