Shop All Adjustable Wrenches
Gedore
Adjustable Wrench, 8", Black Finish
Mfr # 62 P 8
Zoro # G9057986
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Finish Phosphate
- Material Steel
- Features Swedish Pattern, Roller With Left Hand Thread
- Adjustable Wrench Nominal Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 62 P 8
- Zoro # G9057986
- Country of Origin South Africa
- Category Adjustable Wrenches
Dimensions
Overall Length | 8" |
Adjustable Wrench Nominal Length | 8" |
Details
Finish | Phosphate |
Material | Steel |
Features | Swedish Pattern, Roller With Left Hand Thread |
Jaw Capacity | 25mm |
Standards | ISO 6787 |
Item | Adjustable Wrench,8",Black Finish |
Description
Adjustable Wrench,8",Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE SANDER 6" NATIONAL DETROIT DA (DBDAQ6)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 1/4-20 Thread Size, 1.00"L, Steel (GN4C1000F6---21)
- PROTO 3/8 in Drive Flex Impact Socket, Metric, black oxide, 1 3/32 in L (J77408MP)
- WESTWARD 175 Piece Screwdriver Bit Set, 1/4" Hex Shank Size (1VXP2)
- GEDORE Adjustable Wrench 8", Black Finish (60 S 8 JP)
- GEDORE Adjustable Wrench, 15", Black Finish (62 P 15)
- GEDORE Adjustable Wrench, 8", Black Finish, Material: Chrome Vanadium Steel (60 P 8)
- GEDORE Automatic Wire Stripper, AWG 24-10 (8097)
- KLEIN TOOLS Adjustable Wrench Extra Capacity, 10-Inch (D507-10)
- CHANNELLOCK ADJUSTABLE WRENCH 4"" (804)
- URREA 15" adjustable wrench chrome-plated (715)
- Gedore Wrenches