Shop All Adjustable Wrenches
Gedore
Adjustable Wrench 6", Chrome
Mfr # 60 S 6 C
Zoro # G9057651
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6"
- Material Chrome Vanadium Steel
- Features Swedish Pattern, Roller With Left-Hand Thread, With Scale, Jaw Set At 15 Degree, Grip Recess Ensures Secure Hold - Even With Greasy Hands
- Adjustable Wrench Nominal Length 6"
- Jaw Capacity 20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 60 S 6 C
- Zoro # G9057651
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 6" |
Adjustable Wrench Nominal Length | 6" |
Details
Finish | Nickel with Chrome Plated |
Material | Chrome Vanadium Steel |
Features | Swedish Pattern, Roller With Left-Hand Thread, With Scale, Jaw Set At 15 Degree, Grip Recess Ensures Secure Hold - Even With Greasy Hands |
Jaw Capacity | 20mm |
Standards | ISO 6787 |
Wrench Handle End Style | Hang Hole |
Item | Adjustable Wrench 6",Chrome |
Description
Adjustable Wrench 6",Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOKARI Cable Stripper, System 4-70, Round, Set (71000)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Silicon Carbide, 60 Grit (61794)
- WESTWARD 3/4 in Drive Impact Socket 60 mm Size 6 pt Deep Depth, Black Oxide (21WL53)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 11/32 (C23363)
- GEDORE Automatic Wire Stripper, AWG 24-10 (8097)
- GEDORE Adjustable Wrench, 8", Black Finish, Material: Chrome Vanadium Steel (60 P 8)
- GEDORE Adjustable Wrench, 15", Black Finish (62 P 15)
- GEDORE Adjustable Wrench 8", Black Finish (60 S 8 JP)
- CRESCENT 2 Piece Wide Jaw Adjustable Wrench Set 6" & 10" (ATWJ2610VS)
- IRWIN ADJUST WRENCH 12""L BL/YL (2078612)
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Chrome (1NYC2)
- Gedore Adjustable Wrenches