Shop All Adjustable Wrenches
Gedore
Adjustable Wrench, 6", Chrome
Mfr # 60 CP 6
Zoro # G9057855
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Finish Chrome plated
- Material Chrome Vanadium Steel
- Features Swedish Pattern, Roller With Left Hand Thread, Jaw Set At 15 Degree, With Scale
- Adjustable Wrench Nominal Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 60 CP 6
- Zoro # G9057855
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 6" |
Adjustable Wrench Nominal Length | 6" |
Details
Finish | Chrome plated |
Material | Chrome Vanadium Steel |
Features | Swedish Pattern, Roller With Left Hand Thread, Jaw Set At 15 Degree, With Scale |
Jaw Capacity | 20mm |
Standards | ISO 6787 |
Item | Adjustable Wrench,6",Chrome |
Description
Made from Swedish pattern, the GEDORE 60 CP 6 Adjustable Wrench is a versatile tool. The jaw set at 15 degrees allows you to adjust nuts and bolts with ease. This chrome plated adjustable wrench has a scale for accurate measurements. It has jaws that are roller with left hand thread, making it easy to work on fasteners in tight spaces. Made of Chrome Vanadium steel, this adjustable wrench is durable and long lasting. With an overall length of 6", this wrench offers great reach and leverage while turning nuts and bolts. The GEDORE 60 CP 6 Adjustable Wrench will give you all the control you need when working on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Torpedo Level, Aluminum, 10 in L, 3 Vials (25360)
- VEGA T-10 TORX Driver Bit 6in (1150T10A)
- DRILLCO 1-1/4-8, HSS Taper Tap (25A216T)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-062500B)
- GEDORE Adjustable Wrench, 12", Chrome (60 CP 12)
- GEDORE Automatic Wire Stripper, AWG 24-10 (8097)
- GEDORE Adjustable Wrench 8", Black Finish (60 S 8 JP)
- WIHA 3 Piece Adjustable Wrench Set (76280)
- TEKTON 10 Inch Adjustable Wrench (23004)
- SUPERIOR TOOLS 05255 Tub Drain Extractor (O5255)
- MILWAUKEE TOOL Adjustable Wrench Set, 6 in and 10 in, 2-Piece (48-22-7400)
- Gedore Adjustable Wrenches