Shop All Adjustable Wrenches
Gedore
Adjustable Wrench, 6", Black Finish
Mfr # 62 P 6
Zoro # G9058038
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Finish Phosphate
- Material Steel
- Features Swedish Pattern, Roller With Left Hand Thread, Jaw Set At 15 Degree
- Adjustable Wrench Nominal Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 62 P 6
- Zoro # G9058038
- Country of Origin South Africa
- Category Adjustable Wrenches
Dimensions
Overall Length | 6" |
Adjustable Wrench Nominal Length | 6" |
Details
Finish | Phosphate |
Material | Steel |
Features | Swedish Pattern, Roller With Left Hand Thread, Jaw Set At 15 Degree |
Jaw Capacity | 20mm |
Standards | ISO 6787 |
Item | Adjustable Wrench,6",Black Finish |
Description
Adjustable Wrench,6",Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Wrench, Impact, 1/4" Quick Change (KW-7PD)
- RIDGID Foot Switch Assembly (37967)
- TOMAHAWK POWER Honda Concrete Power Screed & 14ft 12ft 10ft Magnesium Aluminum Boards (TVSA-H + TSB10-P + TSB12-P + TSB14-P)
- CLEVELAND Chucking Reamer, 1/2 In., 6 Flute, HSS (C26083)
- GEDORE Adjustable Wrench, 8", Black Finish, Material: Chrome Vanadium Steel (60 P 8)
- GEDORE Adjustable Wrench, 15", Black Finish (62 P 15)
- GEDORE Automatic Wire Stripper, AWG 24-10 (8097)
- GEDORE Adjustable Wrench 8", Black Finish (60 S 8 JP)
- BETA Set of 5 Hex Key Wrenches with High Torque T-Handles, 2.5mm-6mm (000960946)
- STAHLWILLE TOOLS Single-end Wrench, adjustable Size4 max.13 mm (40260104)
- CHANNELLOCK 824 24" Adj Wrench (824)
- Gedore Adjustable Wrenches