Shop All Adjustable Wrenches
Gedore
Adjustable Wrench 6", Black Finish
Mfr # 60 S 6 JP
Zoro # G9057870
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Finish Black
- Material Chrome Vanadium Steel
- Features Swedish Pattern, Roller With Left-Hand Thread, With Scale, Jaw Set At 15 Degree, Grip Recess Ensures Secure Hold - Even With Greasy Hands, Plastic Handle
- Adjustable Wrench Nominal Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 60 S 6 JP
- Zoro # G9057870
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 6" |
Adjustable Wrench Nominal Length | 6" |
Details
Finish | Black |
Material | Chrome Vanadium Steel |
Features | Swedish Pattern, Roller With Left-Hand Thread, With Scale, Jaw Set At 15 Degree, Grip Recess Ensures Secure Hold - Even With Greasy Hands, Plastic Handle |
Jaw Capacity | 20mm |
Standards | ISO 6787 |
Wrench Handle End Style | Hang Hole |
Item | Adjustable Wrench 6",Black Finish |
Description
Adjustable Wrench 6",Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Offset Double Box Reverse Ratcheting Wrench 1/2" x 9/16"-6 Point (J1183-A)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-320750)
- REGAL CUTTING TOOLS 5/8-24 NEF Hand Tap H3 6 Flt Plug (012589AS)
- WOODOWL Deep Cut Utility Auger 18" x 5/8" (08807)
- GEDORE Automatic Wire Stripper, AWG 24-10 (8097)
- GEDORE Adjustable Wrench 8", Black Finish (60 S 8 JP)
- GEDORE Adjustable Wrench, 15", Black Finish (62 P 15)
- GEDORE Adjustable Wrench, 8", Black Finish, Material: Chrome Vanadium Steel (60 P 8)
- WIHA Adjustable Wrench 10-in. (76202)
- PROTO Adjustable Wrench, Alloy Steel, 15.14 in L (J715LA)
- BAHCO Bahco Adjustable Wrench, Chrome, 4" (8069 RC US)
- Gedore Wrenches