Shop All Adjustable Wrenches
Gedore
Adjustable Wrench 6", Black Finish
Mfr # 60 S 6 JC
Zoro # G9057679
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Finish Black
- Material Chrome Vanadium Steel
- Features Swedish Pattern, Roller With Left-Hand Thread, With Scale, Jaw Set At 15 Degree, Grip Recess Ensures Secure Hold - Even With Greasy Hands, Plastic Handle
- Adjustable Wrench Nominal Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 60 S 6 JC
- Zoro # G9057679
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 6" |
Adjustable Wrench Nominal Length | 6" |
Details
Finish | Black |
Material | Chrome Vanadium Steel |
Features | Swedish Pattern, Roller With Left-Hand Thread, With Scale, Jaw Set At 15 Degree, Grip Recess Ensures Secure Hold - Even With Greasy Hands, Plastic Handle |
Jaw Capacity | 20mm |
Standards | ISO 6787 |
Wrench Handle End Style | Hang Hole |
Item | Adjustable Wrench 6",Black Finish |
Description
If you are looking for a high-quality adjustable wrench, this Gedore 60 S 6 JC Adjustable Wrench is the perfect choice. Made of chrome vanadium steel, this adjustable wrench has a black finish and a jaw capacity of 20mm. It features an overall length of 6" and a hang hole at the end of the handle. This is an adjustable wrench with a nominal length of 6". The Gedore 60 S 6 JC Adjustable Wrench will help you to complete your next project on time and within budget.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3I-6018-8B-L)
- BOSCH Cord (3604460514)
- MAKITA 6" L x Wood Cutting Wood Reciprocating SawBlade, 6", 6TPI, PK5 (723054-A-5)
- WESTWARD 11/64" 135 Deg. Jobber Length Drill Bit (401J71)
- GEDORE Automatic Wire Stripper, AWG 24-10 (8097)
- GEDORE Adjustable Wrench 8", Black Finish (60 S 8 JP)
- GEDORE Adjustable Wrench, 8", Black Finish, Material: Chrome Vanadium Steel (60 P 8)
- GEDORE Adjustable Wrench, 15", Black Finish (62 P 15)
- WILLIAMS Williams Adjustable Wrench, Chrome, 18" (13418A)
- MAXPOWER Wrench, Adjustable, Chrome, 8" (212)
- PROSKIT Adjustable Wrench 6 (900-068)
- Gedore Adjustable Wrenches