Shop All Adjustable Wrenches
Gedore
Adjustable Wrench, 6", Black Finish
Mfr # 60 P 6
Zoro # G9057940
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Finish Phosphate
- Material Chrome Vanadium Steel
- Features Swedish Pattern, Roller With Left Hand Thread, Jaw Set At 15 Degree, With Scale
- Adjustable Wrench Nominal Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 60 P 6
- Zoro # G9057940
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 6" |
Adjustable Wrench Nominal Length | 6" |
Details
Finish | Phosphate |
Material | Chrome Vanadium Steel |
Features | Swedish Pattern, Roller With Left Hand Thread, Jaw Set At 15 Degree, With Scale |
Jaw Capacity | 25/32" |
Standards | ISO 6787 |
Item | Adjustable Wrench,6",Black Finish |
Description
Adjustable Wrench,6",Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Right Angle Air Disc Sander, Ind, 1.3 HP (53868)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" EXTRA-DEEP IM (GP2016XD)
- GEARWRENCH 55mm 12 Point Long Pattern Satin Combination Wrench (81844)
- KODIAK CUTTING TOOLS M12X1.25 High Speed Steel Standard Hand Tap Metric (5511143)
- GEDORE Automatic Wire Stripper, AWG 24-10 (8097)
- GEDORE Adjustable Wrench, 12", Chrome (60 CP 12)
- GEDORE Adjustable Wrench 8", Black Finish (60 S 8 JP)
- ROADPRO Adjustable Wrench, 8 (RPS2010)
- DEWALT WRENCH ADJUSTABLE 10"" (DWHT80268)
- IREGA 92SW/ 10 in. SWO ADJ WRENCH (IR92SW10)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 6", Finish: Chrome plated (KTI-48006)
- Gedore Adjustable Wrenches