Shop All Adjustable Wrenches
Gedore
Adjustable Wrench, 24", Black Finish
Mfr # 62 P 24
Zoro # G9057660
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 24"
- Finish Phosphate
- Material Steel
- Features Swedish Pattern, Roller With Left Hand Thread, Jaw Set At 22.5 Degree
- Adjustable Wrench Nominal Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 62 P 24
- Zoro # G9057660
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 24" |
Adjustable Wrench Nominal Length | 24" |
Details
Finish | Phosphate |
Material | Steel |
Features | Swedish Pattern, Roller With Left Hand Thread, Jaw Set At 22.5 Degree |
Jaw Capacity | 63mm |
Standards | ISO 6787 |
Item | Adjustable Wrench,24",Black Finish |
Description
Adjustable Wrench,24",Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sawhorse, 27 In. (TS-27)
- CEDARBERG Snap-Loc Systems ™ 1/2 System Hose to Hose Y Bag of 25 (8550-131A)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3062RK)
- STARRETT Center Head, Cast Iron, Wrinkle Finish (C11-1224)
- GEDORE Adjustable Wrench, 8", Black Finish, Material: Chrome Vanadium Steel (60 P 8)
- GEDORE Adjustable Wrench, 15", Black Finish (62 P 15)
- GEDORE Adjustable Wrench 8", Black Finish (60 S 8 JP)
- GEDORE Automatic Wire Stripper, AWG 24-10 (8097)
- RIDGID RIDGID® 86917 #762 12" 1-5/16" Capacity Adjustable Wrench (86917)
- GREAT NECK 12-In Adjustable Wrench, Clam Shell (AW12C)
- WESTWARD Adj. Wrench, 10", 1-5/16" Cap., Chrome (1NYC4)
- Gedore Adjustable Wrenches