Shop All Adjustable Wrenches
Gedore
Adjustable Wrench, 18", Black Finish
Mfr # 62 P 18
Zoro # G9058010
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18"
- Finish Phosphate
- Material Steel
- Features Swedish Pattern, Roller With Left Hand Thread
- Adjustable Wrench Nominal Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 62 P 18
- Zoro # G9058010
- Country of Origin South Africa
- Category Adjustable Wrenches
Dimensions
Overall Length | 18" |
Adjustable Wrench Nominal Length | 18" |
Details
Finish | Phosphate |
Material | Steel |
Features | Swedish Pattern, Roller With Left Hand Thread |
Jaw Capacity | 53mm |
Standards | ISO 6787 |
Item | Adjustable Wrench,18",Black Finish |
Description
This Gedore 62 P 18 Adjustable Wrench is the ideal tool for adjusting and tightening nuts and bolts. The adjustable wrench features a Swedish pattern with a left hand thread, which allows you to turn it easily in both directions. It has a roller with a left hand thread that helps you adjust nuts and bolts without having to reposition the wrench. The overall length of this adjustable wrench is 18", while its jaw capacity measures 53mm. With a phosphate finish, the steel material provides maximum durability and rust resistance. The Gedore Adjustable Wrench is designed to provide superior performance in every task that requires adjusting or tightening fasteners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID 36345 Exposed Ratchet Threader Set, 121 Capacity NPT (36345)
- MAYHEW SELECT Cold Chisel, 1 in. x 8 in., Steel (10805)
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.84 In, 7.56 In (225-USS)
- BIG HORN Rafter Angle Square, 12 Inch, Aluminum (19579)
- GEDORE Adjustable Wrench 8", Black Finish (60 S 8 JP)
- GEDORE Automatic Wire Stripper, AWG 24-10 (8097)
- GEDORE Adjustable Wrench, 12", Chrome (60 CP 12)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 1/2 (9AB04)
- WELLER Crescent Adjustable Wrench Set 3 pc (AC3PC)
- WILLIAMS SIDE N ADJ WRNCH HD APPL 30IN (BAH97CUS)
- BETA Set of 6 single-ended bi-hex wrenches for fuel injector connectors (014620006)
- Gedore Adjustable Wrenches