Shop All Adjustable Wrenches
Gedore
Adjustable Wrench, 15", Black Finish
Mfr # 62 P 15
Zoro # G9058029
product price: $68.35
/ea
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15"
- Finish Phosphate
- Material Steel
- Features Swedish Pattern, Roller With Left Hand Thread
- Adjustable Wrench Nominal Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 62 P 15
- Zoro # G9058029
- Country of Origin South Africa
- Category Adjustable Wrenches
Dimensions
Overall Length | 15" |
Adjustable Wrench Nominal Length | 15" |
Details
Finish | Phosphate |
Material | Steel |
Features | Swedish Pattern, Roller With Left Hand Thread |
Jaw Capacity | 43mm |
Standards | ISO 6787 |
Item | Adjustable Wrench,15",Black Finish |
Description
Adjustable Wrench,15",Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 8 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (53031D2B113555)
- TECHNIKS Perske Style Collet, SYOZ25, 3/8 in. (83868-3/8)
- CHARTPAK Masterbow Compass, 10", Ss (401N)
- SUNEX Impact Wobble Extension Set, 4 pcs., 1/2" (2504)
- GEDORE Adjustable Wrench 8", Black Finish (60 S 8 JP)
- GEDORE Automatic Wire Stripper, AWG 24-10 (8097)
- GEDORE Adjustable Wrench, 8", Black Finish, Material: Chrome Vanadium Steel (60 P 8)
- URREA Urrea Cushion Grip Adjustable Wrench Set, 795G, 8", 10", 12", Chrome-Nickel Finish (795G)
- CRAFTSMAN Adjustable Wrench, 2 7/16" Jaw Capacity (CMMT81627)
- KLEIN TOOLS Adjustable Wrench Extra Capacity, 12-Inch (D507-12)
- THRIFCO PLUMBING 3710 Universal Professional Sink Drain / Plumbers Pal Wrench (5140001)
- Gedore Wrenches