Shop All Adjustable Wrenches
Gedore
Adjustable Wrench 12", Black Finish, Material: Chrome Vanadium Steel
Mfr # 60 S 12 JC
Zoro # G9057706
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Finish Black
- Material Chrome Vanadium Steel
- Features Swedish Pattern, Roller With Left-Hand Thread, With Scale, Jaw Set At 15 Degree, Grip Recess Ensures Secure Hold - Even With Greasy Hands, Plastic Handle
- Adjustable Wrench Nominal Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 60 S 12 JC
- Zoro # G9057706
- UPC # 04010886933633
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 12" |
Adjustable Wrench Nominal Length | 12" |
Details
Finish | Black |
Material | Chrome Vanadium Steel |
Features | Swedish Pattern, Roller With Left-Hand Thread, With Scale, Jaw Set At 15 Degree, Grip Recess Ensures Secure Hold - Even With Greasy Hands, Plastic Handle |
Jaw Capacity | 36mm |
Standards | ISO 6787 |
Wrench Handle End Style | Hang Hole |
Item | Adjustable Wrench 12",Black Finish |
Description
Adjustable Wrench 12",Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Phillips Socket Bit Metric #2 Tip, 1 13/16 in L (53YV93)
- TEKTON #3 Tip, Phillips Bit Socket 3/8 Inch Drive x #2, 3/8 in. Drive (SHB11202)
- KLEIN TOOLS Flip-Blade Insulated Screwdriver, 2-in1, Ph Bit #1, Sl Bit 3/16-Inch (32286)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4036M)
- GEDORE Adjustable Wrench 8", Black Finish (60 S 8 JP)
- GEDORE Automatic Wire Stripper, AWG 24-10 (8097)
- GEDORE Adjustable Wrench, 8", Black Finish, Material: Chrome Vanadium Steel (60 P 8)
- GEDORE Adjustable Wrench, 15", Black Finish (62 P 15)
- CHANNELLOCK WRENCH ADJUSTABLE 18" CHROME (CL818)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 1/2 (9AC04)
- CRESCENT 15" Adjustable Black Oxide Tapered Handle Wrench - Boxed (AT215BK)
- Gedore Adjustable Wrenches