Shop All Adjustable Wrenches
Gedore
Adjustable Wrench, 12", Black Finish, Material: Chrome Vanadium Steel
Mfr # 60 P 12
Zoro # G9057688
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Finish Phosphate
- Material Chrome Vanadium Steel
- Features Swedish Pattern, Roller With Left Hand Thread, Jaw Set At 15 Degree, With Scale
- Adjustable Wrench Nominal Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 60 P 12
- Zoro # G9057688
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 12" |
Adjustable Wrench Nominal Length | 12" |
Details
Finish | Phosphate |
Material | Chrome Vanadium Steel |
Features | Swedish Pattern, Roller With Left Hand Thread, Jaw Set At 15 Degree, With Scale |
Jaw Capacity | 36mm |
Standards | ISO 6787 |
Item | Adjustable Wrench,12",Black Finish |
Description
Adjustable Wrench,12",Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Rnd. Handle Needle File, #2, 6-1/4inL (83540100)
- BIG HORN 4 Inch X 50 Feet Clear-Flex Hose (11491)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Spiral Pt Bottoming Tap (5509130)
- KIPP Clamping Angle 36X32X36, Form:A, Type I, Bn=8 (K1049.08)
- GEDORE Adjustable Wrench, 15", Black Finish (62 P 15)
- GEDORE Adjustable Wrench 8", Black Finish (60 S 8 JP)
- GEDORE Adjustable Wrench, 8", Black Finish, Material: Chrome Vanadium Steel (60 P 8)
- GEDORE Automatic Wire Stripper, AWG 24-10 (8097)
- PROSKIT Adjustable Wrench 6 (900-068)
- RIDGID RIDGID® 86917 #762 12" 1-5/16" Capacity Adjustable Wrench (86917)
- PRO-GRADE TOOLS Wrenches, 15", Adjustable (15015)
- Gedore Adjustable Wrenches