Shop All Adjustable Wrenches
Gedore
Adjustable Wrench, 12", Black Finish
Mfr # 62 P 12
Zoro # G9057968
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Finish Phosphate
- Material Steel
- Features Swedish Pattern, Roller With Left Hand Thread
- Adjustable Wrench Nominal Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 62 P 12
- Zoro # G9057968
- Country of Origin South Africa
- Category Adjustable Wrenches
Dimensions
Overall Length | 12" |
Adjustable Wrench Nominal Length | 12" |
Details
Finish | Phosphate |
Material | Steel |
Features | Swedish Pattern, Roller With Left Hand Thread |
Jaw Capacity | 36mm |
Standards | ISO 6787 |
Item | Adjustable Wrench,12",Black Finish |
Description
Adjustable Wrench,12",Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS L-Wrench Stubby Dbl Ball End MultiPCS, 22 Piece (BND27098)
- PANAVISE Speed Control Handle, Bench Vise, ABS, Blk (239)
- GREENLEE Hole Saw, 3-3/4 in. Dia., Variable Pitch (825-3-3/4)
- LENOX Band Saw Blade, 12 ft. 1 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel (39098D2B123685)
- GEDORE Adjustable Wrench 8", Black Finish (60 S 8 JP)
- GEDORE Automatic Wire Stripper, AWG 24-10 (8097)
- GEDORE Adjustable Wrench, 15", Black Finish (62 P 15)
- GEDORE Adjustable Wrench, 8", Black Finish, Material: Chrome Vanadium Steel (60 P 8)
- ROADPRO Adjustable Wrench, 6", Finish: Black Nickel (RPS2011)
- WESTWARD 3-Piece Chrome Adjustable Wrench Set (6 in, 8 in, 10 in) (1NYB8)
- CRESCENT Wrench Adjustable 2Pc (AC2610VS)
- Gedore Wrenches