Shop All Adjustable Wrenches
Gedore
Adjustable Wrench, 10", Chrome
Mfr # 60 CP 10
Zoro # G9057776
$28.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10"
- Finish Chrome plated
- Material Chrome Vanadium Steel
- Features Swedish Pattern, Roller With Left Hand Thread, Jaw Set At 15 Degree, With Scale
- Adjustable Wrench Nominal Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 60 CP 10
- Zoro # G9057776
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 10" |
Adjustable Wrench Nominal Length | 10" |
Details
Finish | Chrome plated |
Material | Chrome Vanadium Steel |
Features | Swedish Pattern, Roller With Left Hand Thread, Jaw Set At 15 Degree, With Scale |
Jaw Capacity | 30mm |
Standards | ISO 6787 |
Item | Adjustable Wrench,10",Chrome |
Description
Adjustable Wrench,10",Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #11 (54021)
- GREY PNEUMATIC SKT 3/8" DR X 13MM MAG DEEP IM (GP1013MDG)
- DYNAMIC Tools 9 Piece Metric Ball End Long Hex Key Set, 1.5mm - 10mm (D043202)
- STM 9x12 Grade B Black Granite Surface Plate (255100)
- GEDORE Adjustable Wrench, 8", Black Finish, Material: Chrome Vanadium Steel (60 P 8)
- GEDORE Adjustable Wrench, 15", Black Finish (62 P 15)
- GEDORE Automatic Wire Stripper, AWG 24-10 (8097)
- GEDORE Adjustable Wrench 8", Black Finish (60 S 8 JP)
- TENG TOOLS 6" Adjustable Wrench w/Graduated Scale - 4002 (4002)
- CRESCENT 4" Adjustable Cushion Grip Wrench - Carded (AC24CVS)
- URREA Wide opening adjustable wrench with low profile jaw (708XS)
- Gedore Adjustable Wrenches