Shop All Adjustable Wrenches
Gedore
Adjustable Wrench 10", Black Finish, Material: Chrome Vanadium Steel
Mfr # 60 S 10 JC
Zoro # G9057697
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10"
- Finish Black
- Material Chrome Vanadium Steel
- Features Swedish Pattern, Roller With Left-Hand Thread, With Scale, Jaw Set At 15 Degree, Grip Recess Ensures Secure Hold - Even With Greasy Hands, Plastic Handle
- Adjustable Wrench Nominal Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 60 S 10 JC
- Zoro # G9057697
- UPC # 04010886881606
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 10" |
Adjustable Wrench Nominal Length | 10" |
Details
Finish | Black |
Material | Chrome Vanadium Steel |
Features | Swedish Pattern, Roller With Left-Hand Thread, With Scale, Jaw Set At 15 Degree, Grip Recess Ensures Secure Hold - Even With Greasy Hands, Plastic Handle |
Jaw Capacity | 30mm |
Standards | ISO 6787 |
Wrench Handle End Style | Hang Hole |
Item | Adjustable Wrench 10",Black Finish |
Description
Adjustable Wrench 10",Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SAW BLADE GP 40T X 10"" (D1040A)
- VESTIL Magnetic Handle Sweeper, 24", 30 lb. (MFSR-24)
- VESSEL Power Bit 1/4" Hex B, +0x3.17x49H, PK10 (B35P031749H)
- STANLEY Spoke Shave (12-951)
- GEDORE Automatic Wire Stripper, AWG 24-10 (8097)
- GEDORE Adjustable Wrench 8", Black Finish (60 S 8 JP)
- GEDORE Adjustable Wrench, 8", Black Finish, Material: Chrome Vanadium Steel (60 P 8)
- GEDORE Adjustable Wrench, 15", Black Finish (62 P 15)
- HARVEST FORGE Wrench, Adjustable, Black, 12" (41081)
- WILLIAMS Williams Adjustable Pin Spanner, 1-1/4 To 3 (O-472A)
- WILLIAMS Williams Adjustable Face Spanner, 3" (483-TH)
- Gedore Adjustable Wrenches