Shop All Adjustable Wrenches
Gedore
Adjustable Wrench, 10", Black Finish, Material: Chrome Vanadium Steel
Mfr # 60 P 10
Zoro # G9057828
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10"
- Finish Phosphate
- Material Chrome Vanadium Steel
- Features Swedish Pattern, Roller With Left Hand Thread, Jaw Set At 15 Degree, With Scale
- Adjustable Wrench Nominal Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 60 P 10
- Zoro # G9057828
- UPC # 04010886638071
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 10" |
Adjustable Wrench Nominal Length | 10" |
Details
Finish | Phosphate |
Material | Chrome Vanadium Steel |
Features | Swedish Pattern, Roller With Left Hand Thread, Jaw Set At 15 Degree, With Scale |
Jaw Capacity | 30mm |
Standards | ISO 6787 |
Item | Adjustable Wrench,10",Black Finish |
Description
Adjustable Wrench,10",Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA utility Blade, Square Point, 18mm W, PK10 (SKB-8/10B)
- GATOR TOOLS Gator Tools 16"x3" Square End GatorL (GF10802)
- EAZYPOWER Security Hex Key, SAE, 5/32" (79344)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5116)
- GEDORE Automatic Wire Stripper, AWG 24-10 (8097)
- GEDORE Adjustable Wrench 8", Black Finish (60 S 8 JP)
- GEDORE Adjustable Wrench, 12", Chrome (60 CP 12)
- LARSEN SUPPLY CO Adjustable Nut Strainer Wrench (664993)
- CHANNELLOCK ADJUSTABLE WRENCH 4"" (804)
- CHANNELLOCK Adj. Wrench, 6", 15/16" Cap., Chrome (806W)
- PROTO Adjustable Wrench, Alloy Steel, 15.14 in L (J715LA)
- Gedore Adjustable Wrenches