Shop All Adjustable Wrenches
Gedore
Adjustable Wrench, 10", Black Finish
Mfr # 62 P 10
Zoro # G9057977
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10"
- Finish Phosphate
- Material Steel
- Features Swedish Pattern, Roller With Left Hand Thread
- Adjustable Wrench Nominal Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 62 P 10
- Zoro # G9057977
- Country of Origin South Africa
- Category Adjustable Wrenches
Dimensions
Overall Length | 10" |
Adjustable Wrench Nominal Length | 10" |
Details
Finish | Phosphate |
Material | Steel |
Features | Swedish Pattern, Roller With Left Hand Thread |
Jaw Capacity | 30mm |
Standards | ISO 6787 |
Item | Adjustable Wrench,10",Black Finish |
Description
Adjustable Wrench,10",Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 1/2 (C30532)
- RECOIL Insert Install Tool, Prewinder, 6-32 (53562U)
- STM 5C Spin Index (326110)
- RIDGID Carriage, Asm 1224 (49992)
- GEDORE Adjustable Wrench, 15", Black Finish (62 P 15)
- GEDORE Adjustable Wrench, 8", Black Finish, Material: Chrome Vanadium Steel (60 P 8)
- GEDORE Adjustable Wrench 8", Black Finish (60 S 8 JP)
- GEDORE Automatic Wire Stripper, AWG 24-10 (8097)
- BAHCO Bahco Adj. Wrench, 6", 15/16" Cap., Chrome (BAH8070RCUS)
- IRWIN ADJUST WRENCH 12""L BL/YL (2078612)
- CRESCENT Wrench Adjustable 2Pc (AC2610VS)
- Gedore Adjustable Wrenches