Shop All Adjustable Wrenches
Gedore
Adjustable Wrench 10", Black Finish
Mfr # 60 S 10 JP
Zoro # G9057898
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10"
- Finish Black
- Material Chrome Vanadium Steel
- Features Swedish Pattern, Roller With Left-Hand Thread, With Scale, Jaw Set At 15 Degree, Grip Recess Ensures Secure Hold - Even With Greasy Hands, Plastic Handle
- Adjustable Wrench Nominal Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 60 S 10 JP
- Zoro # G9057898
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 10" |
Adjustable Wrench Nominal Length | 10" |
Details
Finish | Black |
Material | Chrome Vanadium Steel |
Features | Swedish Pattern, Roller With Left-Hand Thread, With Scale, Jaw Set At 15 Degree, Grip Recess Ensures Secure Hold - Even With Greasy Hands, Plastic Handle |
Jaw Capacity | 30mm |
Standards | ISO 6787 |
Wrench Handle End Style | Hang Hole |
Item | Adjustable Wrench 10",Black Finish |
Description
Adjustable Wrench 10",Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY General Purpose Phillips Screwdriver #2 Round (65-905)
- MILWAUKEE TOOL EXACT 4/0 Copper 12T U-Style Die (49-12-U04AC)
- KIPP Hinges die-cast zinc, with locking lever (K0442.45252508)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 21/64 (44921)
- GEDORE Adjustable Wrench, 15", Black Finish (62 P 15)
- GEDORE Automatic Wire Stripper, AWG 24-10 (8097)
- GEDORE Adjustable Wrench, 8", Black Finish, Material: Chrome Vanadium Steel (60 P 8)
- GEDORE Adjustable Wrench 8", Black Finish (60 S 8 JP)
- PROTO Adjustable Wrench, 10" L, 1-5/16" Jaw Cap (J710LA)
- IRWIN Adjustable Wrench Set - 6"/10", 2 pcs. (2078700)
- TITAN WRENCH 24" ADJUSTABLE (TL224)
- Gedore Wrenches