Shop All Screwdriver Bits
Gedore
Adaptor For Bits 1/4" Hex - 3/8" Square
Mfr # KB 630
Zoro # G8766891
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # KB 630
- Zoro # G8766891
- UPC # 04010886653005
- Country of Origin Japan
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Hex |
Item | Adaptor For Bits 1/4" Hex - 3/8" Square |
Description
Adaptor For Bits 1/4 In. Hex - 3/8 In. Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/4" Drive Impact Socket 6 (430MD)
- WERA Phillips, Slotted, Square Recess, External Hexagon Bit 6 in, Drive Size: 9 mm , Num. of pieces:7 (05003473001)
- WESTWARD 3/8 in Drive, 21mm Triple Square Metric Socket, 12 Points (53YT29)
- MITUTOYO Steel Rule, 6" Size, 3R Graduation, 3/4" W (182-104)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- WIHA Torx Insert Bits, 1/4-Inch Hex Drive T6 by 25 mm, 10PK (71506)
- Gedore Screwdrivers and Nutdrivers