Shop All Combination Wrenches
Gedore
Adaptor, 1/4"-1/4"
Mfr # 673 6,3
Zoro # G9060086
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Acc. to DIN 7428, ISO 3317, Hexagon Drive as per DIN 3126 - E 6.3, Square Drive as per DIN 3121 for Power-Driven Sockets
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 673 6,3
- Zoro # G9060086
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 50mm |
Head Size | 1/4 in |
Details
Features | Acc. to DIN 7428, ISO 3317, Hexagon Drive as per DIN 3126 - E 6.3, Square Drive as per DIN 3121 for Power-Driven Sockets |
Measurement Type | SAE |
Description
Adaptor,1/4 In.-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOGA Dial Gage Stand, 4-13/64" L, Steel (NF60103)
- KO-KEN Socket 10mm Nut Grip 19mm 1/4 Sq. Drive (2450MS-10)
- PROTO 3/8 in Drive, 11mm Triple Square Metric Socket, 12 Points (J5011M)
- BIG HORN Ratchet Lever - Bolt 1/4-20, PK 5 (19729B-5PK)
- GEDORE Combination Wrench, 6mm (7 6)
- GEDORE Open Ended Wrench, 17mm (894 17)
- GEDORE Combination Wrench, 4.5mm (7 4,5)
- GEDORE Open Ended Wrench, 55mm (894 55)
- GEDORE Combination Wrench, Extra Long, 7mm (7 XL 7)
- GEDORE Swivel Head Double Ended Wrench, 13x17mm (34 13X17)
- PROTO Full Polish Combination Wrench 10 mm - 12 Point (J1210M-T500)
- Gedore Wrenches