Shop All Combination Wrenches
Gedore
Adaptor, 1/4", 10mm
Mfr # 7 RA-6,3
Zoro # G9055350
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Wear-Resistant, The Adapter Transforms the Ring Ratchet Spanner into a Ratchet, Fast-Turning Ring for Swift Release or Tightening
- Finish Chrome plated
- Overall Length 18mm
- Head Size 10 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7 RA-6,3
- Zoro # G9055350
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 18mm |
Head Size | 10 mm |
Details
Features | Wear-Resistant, The Adapter Transforms the Ring Ratchet Spanner into a Ratchet, Fast-Turning Ring for Swift Release or Tightening |
Finish | Chrome plated |
Measurement Type | Metric |
Description
Adaptor,1/4 In.,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 5 mm Tip, 1 13/16 in L (54TM60)
- DRILLCO 1-1/8, Cobalt S&D Drill (1000EC208)
- ABB Crimping Tool Die (15528SS)
- KRAFT TOOL Elite Series Carbon Steel Tro, 12"x5 (PLE468)
- GEDORE Open Ended Wrench, 27mm (894 27)
- GEDORE Double Ended Midget Wrench, 5.5mm (8 5,5)
- GEDORE Combination Wrench, 7/32" (7 7/32AF)
- GEDORE Tubular Box Wrench, 16x17mm (26 R 16X17)
- GEDORE Double Open Ended Wrench, 13x15mm (6 13X15)
- GEDORE Combination Wrench, 34mm, Includes: Not Applicable (1 B 34)
- WESTWARD Combination Wrench, 46mm, Metric, 12 pt. (54RZ25)
- Gedore Wrenches