Shop All Hand Ratchets
Gedore
910mm Reversible Lever Change Ratchet, 41mm UD, Chrome
Mfr # 41 B 41
Zoro # G8764021
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reversing Yes
- Overall Length 910mm
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 41 B 41
- Zoro # G8764021
- Country of Origin Germany
- Category Hand Ratchets
Dimensions
Overall Length | 910mm |
Details
Item | Reversible Lever Change Ratchet,41mm UD |
Reversing | Yes |
Finish | Chrome |
Description
Reversible Lever Change Ratchet,41mm UD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN TAP PLUG 3/8""-24NF C (8136)
- UNIBOR 7/8in X 3in Premium M42 Cobalt Annular Cutter with Pilot Pin (25328)
- CAT 14-in-1 Multi-Tool with Sheath (980104)
- CONCRETE PUMP SUPPLY Clean Out Ball 6'', D175 Soft-Medium, Blue (COBS60)
- GEDORE 1/2" Drive Telescopic Ratchet, Reversible, 1/2", Chrome (1993 TU-10)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 20)
- GEDORE 3/4" Drive Ratchet, Reversible, 3/4", Chrome (3293 U-10)
- GEDORE Construction Ratchet, 19 x 24mm (29 19X24)
- GEDORE 3/8" Drive 72 Geared Teeth Ratchet, Reversible, 3/8", 200mm, Chrome (3093 U-3)
- GEDORE 85mm Tap Wrench, Ratchet, M3-M1, Chrome Plated (8551 TGZ-1)
- WRIGHT TOOL 1" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 30" L, Black oxide Finish (38400)
- Gedore Hand Ratchets