Shop All Hand Ratchets
Gedore
910mm Reversible Lever Change Ratchet, 36mm, Chrome
Mfr # 41 BV 36
Zoro # G8764137
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reversing Yes
- Overall Length 910mm
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 41 BV 36
- Zoro # G8764137
- Country of Origin Germany
- Category Hand Ratchets
Dimensions
Overall Length | 910mm |
Details
Item | Reversible Lever Change Ratchet,36mm |
Reversing | Yes |
Finish | Chrome |
Description
Reversible Lever Change Ratchet,36mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Outside Micrometer, 9 to 10" Range (T444.1XRL-2)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (U80LJ024AA2)
- BON TOOL Bon 15-247 Hawk, Stainless Steel 12" X 6", 1 1/2" Lip (15-247)
- KLEIN TOOLS Metric T-Handle Hex Key, 10 mm Tip Size (JTH9M10)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 30)
- GEDORE Construction Ratchet, 19 x 24mm (29 19X24)
- GEDORE 110mm Tap Wrench, Ratchet, M5-M12, Chrome Plated (8551 TGZ-2)
- GEDORE Construction Ratchet, 19 x 22mm (29 19X22)
- GEDORE 3/8" Drive Ratchet, Swivel Head, Reversible, 3/8", Chrome (3093 GU-3)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 16)
- TEKTON 3/8 Inch Drive Quick-Release Small Body Ratchet Set 3-Piece (SRH99122)
- Gedore Hand Ratchets