Shop All Hand Ratchets
Gedore
910mm Reversible Lever Change Ratchet, 32mm, Chrome
Mfr # 41 BV 32
Zoro # G8764058
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reversing Yes
- Overall Length 910mm
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 41 BV 32
- Zoro # G8764058
- Country of Origin Germany
- Category Hand Ratchets
Dimensions
Overall Length | 910mm |
Details
Item | Reversible Lever Change Ratchet,32mm |
Reversing | Yes |
Finish | Chrome |
Description
Reversible Lever Change Ratchet,32mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 125 ft Corded Drain Cleaning Machine, 120V AC (22XP40)
- GREENLEE 9 in Ratchet Crimper 22 to 8 AWG (45505G)
- WESTWARD Putty Knife, Flexible, 1-1/2", SS (46A917)
- PROTO Socket Rail, Full Polish, 11 " (J2588)
- GEDORE 1/2" Drive Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-10 XL)
- GEDORE 1/4" Drive 140mm Ratchet, T-Handle, 1/4", 140mm (2093 U-3 T)
- GEDORE 3/8" Drive Ratchet, Swivel Head, Reversible, 3/8", Chrome (3093 GU-3)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 25)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 16)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 30)
- KO-KEN Ratchet Handle 24 teeth 250mm Push Button Polished Handle 1/2 Sq. Drive (4753PB)
- Gedore Sockets & Ratchets