Shop All Hand Ratchets
Gedore
910mm Reversible Lever Change Ratchet, 30mm, Chrome
Mfr # 41 BV 30
Zoro # G8764049
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reversing Yes
- Overall Length 910mm
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 41 BV 30
- Zoro # G8764049
- Country of Origin Germany
- Category Hand Ratchets
Dimensions
Overall Length | 910mm |
Details
Item | Reversible Lever Change Ratchet,30mm |
Reversing | Yes |
Finish | Chrome |
Description
Reversible Lever Change Ratchet,30mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 15/32 High Sp Fl NITRO Construction Reamer (428N130)
- WESTWARD Combination Wrench, Metric, 17mm Size (36A298)
- MAKITA Shear Blade Set (191383-0)
- SLICE Utility Blade, General Purpose, PK4 (10408)
- GEDORE Construction Ratchet, 19 x 24mm (29 19X24)
- GEDORE 1/2" Drive Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-10 XL)
- GEDORE 3/8" Drive Ratchet, Swivel Head, Reversible, 3/8", Chrome (3093 GU-3)
- GEDORE 3/8" Drive 72 Geared Teeth Ratchet, Reversible, 3/8", 200mm, Chrome (3093 U-3)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 12)
- GEDORE 1/2" Drive 72 Geared Teeth Swivel Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-3)
- WRIGHT TOOL 3/8" Drive 30 Geared Teeth Pear Ratchet 3/8" Drive Open Head Ratchet Pea (3480)
- Gedore Sockets & Ratchets