Shop All Hex Key Sets
Gedore
9 Piece SAE L-Shape Hex Key Set, S 42-09 A
Mfr # S 42-09 A
Zoro # G8765397
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Vanadium Steel
- Finish Zinc Plated
- Handle Type L-Shape
- Includes (1) On Key Ring with Quick Release
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # S 42-09 A
- Zoro # G8765397
- Country of Origin Austria
- Category Hex Key Sets
Dimensions
Sizes Included | 5/64"-3/8"AF |
Tip Size | 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Sizes"cluded | 5/64"-3/8"AF |
Size | 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Details
Blade Material | Vanadium Steel |
Finish | Zinc Plated |
Handle Type | L-Shape |
Includes | (1) On Key Ring with Quick Release |
Measurement Type | SAE |
Number of Pieces | 9 |
Shape | Hex |
Item | Standard Hex Key Set |
End Shape | Standard |
Material | Vanadium Steel |
Description
Hexagon Tork Key Set,9 pcs.,5/64-3/8Af
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Insert Bit, 1/4In, Hex, 5/64In, 1In (50 Pack) (DWA1HX564IRB)
- CRESCENT H.K. PORTER Compact Bolt Cutter with Co-Molded Grip, Spring Return and Locking Latch (0890SMC)
- MILWAUKEE TOOL 6" 10 TPI Thin Kerf Ice Hardened SAWZALL Blades (50 Pk) (48-01-6092)
- DIABLO Bi-Metal Teeth Jig Saw Blades Are S, PK5 (DJT144DF5)
- GEDORE 6 Piece Metric T-Shape Hex Key Set, DT 2142-06 (DT 2142-06)
- GEDORE 8 Piece Metric L-Shape Hex Key Set, H 42 DKEL-88 (H 42 DKEL-88)
- GEDORE 9 Piece Metric T-Shape Hex Key Set, 1500 CT2-DT 2142 (1500 CT2-DT 2142)
- EKLIND 6 Piece Metric Fold-Up Hex Key Set, 21151 (21151)
- PROTO 7 Piece Metric L-Shape Hex Key Set, J4985 (J4985)
- BONDHUS 10 Piece SAE T-Shape Key Set, 13190 (13190)
- GEARWRENCH 14PC SAEMET THANDLE HEX KEY SET (KDT83514)
- Gedore Hex Key Sets